Zoro Homepage

Spiral Point Tap, M16 x 2.00, Plug, 4 Flutes

  • Mfr # 7557232

  • Zoro # G8321786


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Tap Material
High Speed Steel
Tap Chamfer
Plug
Overall Length
110 mm
Number of Flutes
4
Thread Pitch
2.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557232
Zoro #
G8321786
UPC #
-
Country of Origin
India

Dimensions

Overall Length
110 mm
65% Thread Drill Size
14.28 mm
Shank Length
44.30 mm
55% Thread Drill Size
14.50 mm
Tap Thread Size
16 mm
Thread Length
25 mm
Shank Dia.
12.19 mm
Tap Length Standard
ANSI, DIN
Thread Size
16 mm
75% Thread Drill Size
14.00 mm
Drill Bit Size
14.00 mm
Square Size
9.14 mm

Description

Spiral Point Tap, Thread Size M16x2, Metric, Overall Length 110 mm, High Speed Steel, Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 14.00 mm, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.