Spiral Point Tap, M2-0.4, Taper, Metric Coarse, 3 Flutes, Hard Lube

  • Mfr # EP2023302-M2

  • Zoro # G2510398


product price: $73.79
/ea

Key Features

Shank Dia.
3.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M2
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2023302-M2
Zoro #
G2510398
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3.00mm
Tap Size
M2
Tap Dimension Type
Metric
Overall Length
46.00mm
Thread Length
6.00mm
Tap Thread Size
M2-0.4
Drill Bit Size
1.60 mm
65% Thread Drill Size
1.65 mm
Thread Size
M2x0.4
55% Thread Drill Size
#51
Square Size
2.10 mm
Shank Length
36.00 mm
75% Thread Drill Size
1.60 mm
Pitch Diameter Limit
6GX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
Hard Lube
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Coarse
Series
Prototex Eco Plus
Thread Limit
6GX
Thread Pitch
0.40 mm
Shank Type - Machining
Straight
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
EP2023302

Description

Spiral Point Tap, Thread Size M2x0.4, Metric, Overall Length 45 mm, High Speed Steel, THL, Right Hand, Thread Length 6 mm, 75 Percent Thread Drill Size 1.60 mm, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.