Spiral Point Tap, M20-2.5, Taper, Metric Coarse, 4 Flutes, Hard Lube

  • Mfr # EP2026382-M20

  • Zoro # G2510897


product price:  $207.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M20
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP2026382-M20
Zoro #
G2510897
UPC #
-
Country of Origin
Germany

Dimensions

Tap Size
M20
Tap Dimension Type
Metric
Overall Length
140.00mm
Thread Length
30.00mm
Pitch Diameter Limit
6HX
Tap Thread Size
M20-2.5
Shank Dia.
16.00mm
Shank Length
45.00 mm
Thread Size
M20x2.5
Square Size
12.00 mm
75% Thread Drill Size
17.50 mm
65% Thread Drill Size
45/64 in
Drill Bit Size
17.50 mm
55% Thread Drill Size
18.20 mm

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Tap Finish
THL
List Number
EP2026382
Number of Pieces
1
Tap Thread Type
Metric Coarse
Thread Direction
Left Hand
Cutting Direction - Machining
Left Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Standard
Metric Coarse
Extended Neck
Yes
Series
Prototex Eco Plus
Measurement System
Metric
Spiral Direction
Neutral
Shank Type - Machining
Straight
Thread Pitch
2.50 mm
Thread Limit
6HX
Primary Material Application ISO Code
K, M, N, P
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M20x2.5, Metric, Overall Length 140 mm, Cobalt High Speed Steel, THL, Left Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 17.50 mm, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.