Spiral Point Tap, M24-3, Taper, Metric Coarse, 4 Flutes, Hard Lube

  • Mfr # EP2026302-M24

  • Zoro # G2510827


product price:  $274.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
18.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M24
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP2026302-M24
Zoro #
G2510827
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
18.00mm
Tap Size
M24
Tap Dimension Type
Metric
Overall Length
160.00mm
Tap Thread Size
M24-3
Thread Length
36.00mm
Shank Length
47.00 mm
Thread Size
M24x3
65% Thread Drill Size
27/32 in
55% Thread Drill Size
55/64 in
75% Thread Drill Size
0.8281 in
Drill Bit Size
21.00 mm
Square Size
14.50 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
Hard Lube
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Spiral Direction
Neutral
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, N, P
Series
Prototex Eco Plus
Thread Standard
Metric Coarse
Thread Pitch
3.00 mm
Shank Type - Machining
Straight
Thread Limit
6HX
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
EP2026302

Description

Spiral Point Tap, Thread Size M24x3, Metric, Overall Length 160 mm, High Speed Steel, THL, Right Hand, Thread Length 36 mm, 75 Percent Thread Drill Size 0.8281 in, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.