Spiral Point Tap, M24-3, Taper, Metric Coarse, 4 Flutes, Hard Lube

  • Mfr # S2026302-M24

  • Zoro # G2903770


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M24
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2026302-M24
Zoro #
G2903770
UPC #
-
Country of Origin
Germany

Dimensions

Tap Size
M24
Tap Dimension Type
Metric
Overall Length
160.00mm
Tap Thread Size
M24-3
Shank Dia.
20.00mm
Thread Length
30.00mm
Pitch Diameter Limit
6HX
Drill Bit Size
21.00 mm
65% Thread Drill Size
27/32 in
Thread Size
M24x3
55% Thread Drill Size
55/64 in
Square Size
16.00 mm
Shank Length
63.00 mm
75% Thread Drill Size
0.8281 in

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
List Number
S2026302
Thread Direction
Right Hand
Tap Finish
Hard Lube
Tap Thread Type
Metric Coarse
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Primary Material Application
All Materials
Extended Neck
Yes
Thread Limit
6HX
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Series
Prototex Synchrospeed
Primary Material Application ISO Code
K, M, N, O, P, S
Measurement System
Metric
Shank Type - Machining
Weldon Flat
Thread Pitch
3.00 mm
Class of Fit
JIS 2
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M24x3, Metric, Overall Length 160 mm, High Speed Steel, THL, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 0.8281 in, Class of Fit JIS 2, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.