Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M2.5-0.45, Taper, Metric Coarse, 2 Flutes, TiCN

  • Mfr # 2021616-M2.5

  • Zoro # G2890647


product price: $58.49
/ea

Key Features

Shank Dia.
3.00mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Taper
Tap Size
M2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2021616-M2.5
Zoro #
G2890647
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3.00mm
Tap Dimension Type
Metric
Tap Size
M2.5
Overall Length
51.00mm
Thread Length
9.00mm
Pitch Diameter Limit
6HX
Tap Thread Size
M2.5-0.45
55% Thread Drill Size
#44
Drill Bit Size
2.05 mm
Thread Size
M2.5x0.45
65% Thread Drill Size
2.10 mm
Shank Length
41.00 mm
Square Size
2.10 mm
75% Thread Drill Size
#46

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
TiCN
Number of Pieces
1
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
List Number
2021616
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Coarse
Thread Pitch
0.45 mm
Thread Limit
6HX
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Metric
Series
Prototex TiNi
Secondary Material Application ISO Code
N
Primary Material Application ISO Code
M, P, S
Shank Type - Machining
Straight
Spiral Direction
Neutral
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Class of Fit
H3
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M2.5x0.45, Metric, Overall Length 50 mm, High Speed Steel, TiCN, Right Hand, Thread Length 9 mm, 75 Percent Thread Drill Size #46, Class of Fit H3, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.