Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M2.5-0.45, Taper, Metric Coarse, 3 Flutes

  • Mfr # 20890-M2.5

  • Zoro # G2894171


product price: $68.39
/ea

Key Features

Shank Dia.
1.70mm
Tap Style
Spiral Point
Tap Chamfer
Taper
Tap Dimension Type
Metric
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20890-M2.5
Zoro #
G2894171
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1.70mm
Tap Dimension Type
Metric
Tap Size
M2.5
Overall Length
71.00mm
Thread Length
20.00mm
Pitch Diameter Limit
6H
Tap Thread Size
M2.5-0.45
Square Size
1.30 mm
Shank Length
19.00 mm
Tap Length Standard
DIN 13, ISO 2
75% Thread Drill Size
2.10 mm
65% Thread Drill Size
#46
55% Thread Drill Size
#44
Thread Size
M2.5x0.45

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Taper
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
3
Number of Pieces
1
List Number
20890
Tap Finish
Uncoated
Standards
DIN 357
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
MMB
Material Grade - Machining
Vanadium High Speed Steel
Extended Neck
Yes
Tap Shank Standard
DIN 13, ISO 2
Thread Standard
Metric Coarse
Measurement System
Metric
Thread Pitch
0.45mm
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Extended Shank
Yes
Primary Material Application
Steel
Tap Type
Spiral Point
Thread Limit
D3
Primary Material Application ISO Code
P
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size M2.5x0.45, Metric, Overall Length 70 mm, Cobalt High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 2.10 mm, Thread Limit D3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.