Spiral Point Tap, M3-0.5, Taper, Metric Coarse, 2 Flutes, TiCN

  • Mfr # M2021306-M3

  • Zoro # G2515410


product price: $55.55
/ea

Key Features

Shank Dia.
3.50mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Taper
Tap Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2021306-M3
Zoro #
G2515410
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
3.50mm
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
57.00mm
Tap Thread Size
M3-0.5
Thread Length
9.00mm
Pitch Diameter Limit
6HX
Square Size
2.70 mm
Thread Size
M3x0.5
75% Thread Drill Size
2.50 mm
55% Thread Drill Size
#37
Shank Length
38.00 mm
Drill Bit Size
2.50 mm
65% Thread Drill Size
#38

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
TiCN
List Number
M2021306
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Thread Limit
6HX
Secondary Material Application ISO Code
P
Primary Material Application ISO Code
M
Secondary Material Application
Steel
Series
Prototex X·pert M
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Spiral Direction
Neutral
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Thread Pitch
0.50 mm
Primary Material Application
Stainless Steel
Measurement System
Metric
Class of Fit
JIS 2
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, High Speed Steel, TiCN, Right Hand, Thread Length 9 mm, 75 Percent Thread Drill Size 2.50 mm, Class of Fit JIS 2, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.