Spiral Point Tap, M3.5-0.6, Taper, Metric Coarse, 3 Flutes, TiCN

  • Mfr # 2021616-M3.5

  • Zoro # G2890559


product price:  $52.19
/ea

Key Features

Shank Dia.
4.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M3.5
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2021616-M3.5
Zoro #
G2890559
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
4.00mm
Tap Size
M3.5
Tap Dimension Type
Metric
Overall Length
57.45mm
Thread Length
12.00mm
Pitch Diameter Limit
6HX
Tap Thread Size
M3.5-0.6
65% Thread Drill Size
3.00 mm
Square Size
3.00 mm
75% Thread Drill Size
2.90 mm
Thread Size
M3.5x0.6
Drill Bit Size
2.90 mm
Shank Length
44.00 mm
55% Thread Drill Size
#31

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Finish
TiCN
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Number of Pieces
1
List Number
2021616
Cutting Direction - Machining
Right Hand
Thread Pitch
0.60 mm
Secondary Material Application ISO Code
N
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Thread Standard
Metric Coarse
Series
Prototex TiNi
Shank Type - Machining
Straight
Thread Limit
6HX
Measurement System
Metric
Extended Neck
Yes
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Non-Coolant Through
Class of Fit
JIS 2
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M3.5x0.6, Metric, Overall Length 56 mm, High Speed Steel, TiCN, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 2.90 mm, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.