Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated

  • Mfr # P20360-M48

  • Zoro # G2522252


product price: $747.32
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M48
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P20360-M48
Zoro #
G2522252
UPC #
-
Country of Origin
Germany

Dimensions

Tap Size
M48
Tap Dimension Type
Metric
Overall Length
250.00mm
Tap Thread Size
M48-5
Thread Length
60.00mm
Shank Dia.
36.00mm
Pitch Diameter Limit
6H
Drill Bit Size
43.00 mm
Shank Length
103.00 mm
Square Size
29.00 mm
Thread Size
M48x5

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
List Number
P20360
Tap Finish
Uncoated
Number of Pieces
1
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Measurement System
Metric
Thread Standard
Metric Coarse
Primary Material Application ISO Code
P
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Thread Pitch
5.00 mm
Shank Type - Machining
Straight
Secondary Material Application ISO Code
N, O
Series
Prototex X·pert P
Thread Limit
D10, D9
Class of Fit
H3
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M48x5, Metric Coarse, Overall Length 250.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 60.00 mm, Thread Limit D10, D9, Class of Fit H3, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.