Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M5 x 0.80, Plug, 3 Flutes

  • Mfr # 7557227

  • Zoro # G8322888


product price: $51.59
/ea

Key Features

Shank Dia.
4.92 mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Overall Length
70 mm
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557227
Zoro #
G8322888
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
4.92 mm
Overall Length
70 mm
Thread Size
5 mm
Drill Bit Size
4.20 mm
Shank Length
45.00 mm
75% Thread Drill Size
4.20 mm
Tap Length Standard
ANSI, DIN
Square Size
3.86 mm
Thread Length
13 mm
65% Thread Drill Size
4.30 mm
55% Thread Drill Size
4.40 mm
Tap Thread Size
5 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Thread Pitch
0.80 mm
Features
Universal Cut Tap
Measurement System
Metric
Thread Standard
Metric
Series
Advance
Standards
ANSI, DIN
Material Grade - Machining
WY80FC
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Extended Neck
Yes
Primary Material Application ISO Code
K, M, N, P
Tap Shank Standard
ANSI, DIN
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight

Description

Spiral Point Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, High Speed Steel, Right Hand, Thread Length 13 mm, 75 Percent Thread Drill Size 4.20 mm, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.