Spiral Point Tap, M6-1, Bottoming, Metric, 3 Flutes, TiN

  • Mfr # TC216-M6-C0-WY80AA

  • Zoro # G4132305


product price: $28.75
/ea

Key Features

Shank Dia.
6.00 mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M6
Tap Chamfer
Bottoming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC216-M6-C0-WY80AA
Zoro #
G4132305
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
6.00 mm
Tap Size
M6
Tap Dimension Type
Metric
Overall Length
80.00 mm
Tap Thread Size
M6-1
Drill Bit Size
5.00 mm
Thread Length
15.00 mm
Shank Length
50.00 mm
Thread Size
M6x1
65% Thread Drill Size
13/64 in
Square Size
4.90 mm
55% Thread Drill Size
5.25 mm
75% Thread Drill Size
5.00 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Bottoming
Number of Flutes
3
Tap Thread Type
Metric
Thread Direction
Right Hand
Tap Finish
TiN
Series
Perform
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, N, P
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Material Grade - Machining
WY80AA
Measurement System
Metric
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Limit
D4, D5
Thread Pitch
1.00 mm
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M6x1, Metric, Overall Length 80 mm, High Speed Steel, TiN, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D4/D5, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.