Spiral Point Tap, M6-1, Taper, Metric Coarse, 3 Flutes, TiCN

  • Mfr # M2023306-M6

  • Zoro # G2515742


product price: $63.59
/ea

Key Features

Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M6
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2023306-M6
Zoro #
G2515742
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
6.00mm
Tap Size
M6
Tap Dimension Type
Metric
Overall Length
82.50mm
Tap Thread Size
M6-1
Thread Length
15.00mm
Pitch Diameter Limit
6GX
Shank Length
50.00 mm
Drill Bit Size
5.00 mm
65% Thread Drill Size
13/64 in
Square Size
4.90 mm
75% Thread Drill Size
5.00 mm
55% Thread Drill Size
5.25 mm
Thread Size
M6x1

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Number of Pieces
1
List Number
M2023306
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
M
Secondary Material Application ISO Code
P
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Thread Pitch
1.00 mm
Extended Neck
Yes
Thread Limit
6GX
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Primary Material Application
Stainless Steel
Series
Prototex X·pert M
Measurement System
Metric
Secondary Material Application
Steel
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M6x1, Metric, Overall Length 80 mm, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 5.00 mm, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.