Spiral Point Tap, M6-1, Taper, Metric Coarse, 3 Flutes, TiN

  • Mfr # EP2023305-M6

  • Zoro # G2510580


product price: $58.49
/ea

Key Features

Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M6
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2023305-M6
Zoro #
G2510580
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
6.00mm
Tap Size
M6
Tap Dimension Type
Metric
Overall Length
82.50mm
Tap Thread Size
M6-1
Pitch Diameter Limit
6GX
Thread Length
15.00mm
65% Thread Drill Size
13/64 in
75% Thread Drill Size
5.00 mm
Thread Size
M6x1
Shank Length
50.00 mm
Drill Bit Size
5.00 mm
Square Size
4.90 mm
55% Thread Drill Size
5.25 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Thread Direction
Right Hand
List Number
EP2023305
Tap Finish
TiN
Number of Pieces
1
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Series
Prototex Eco Plus
Thread Standard
Metric Coarse
Primary Material Application ISO Code
K, M, N, P
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Pitch
1.00 mm
Thread Limit
D4, D5
Extended Neck
Yes
Shank Type - Machining
Straight
Spiral Direction
Neutral
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M6x1, Metric, Overall Length 80 mm, Cobalt High Speed Steel, TiN, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D4/D5, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.