Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M6 x 1.00, Plug, 3 Flutes

  • Mfr # 7557228

  • Zoro # G8322319


product price: $57.15
/ea

Key Features

Shank Dia.
6.47 mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Overall Length
80 mm
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557228
Zoro #
G8322319
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
6.47 mm
Overall Length
80 mm
75% Thread Drill Size
5.00 mm
Thread Size
6 mm
Square Size
4.85 mm
65% Thread Drill Size
5.15 mm
Shank Length
50.00 mm
Tap Length Standard
ANSI, DIN
55% Thread Drill Size
5.25 mm
Thread Length
15 mm
Tap Thread Size
6 mm
Drill Bit Size
5.00 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
3
Tap Shank Standard
ANSI, DIN
Standards
ANSI, DIN
Features
Universal Cut Tap
Primary Material Application ISO Code
K, M, N, P
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Standard
Metric
Material Grade - Machining
WY80FC
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Series
Advance
Thread Direction
Right Hand
Extended Neck
Yes
Thread Pitch
1.00 mm
Measurement System
Metric

Description

Spiral Point Tap, Thread Size M6x1, Metric, Overall Length 80 mm, High Speed Steel, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 5.00 mm, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.