Spiral Point Tap, M8-1, Taper, Metric Fine, 3 Flutes, Hard Lube

  • Mfr # S2126302-M8X1

  • Zoro # G2905067


product price:  $98.69
/ea
Free Shipping & Returns

Key Features

Shank Dia.
8.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M8
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2126302-M8X1
Zoro #
G2905067
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
8.00mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
93.00mm
Tap Thread Size
M8-1
Thread Length
10.00mm
Pitch Diameter Limit
6HX
65% Thread Drill Size
9/32 in
Drill Bit Size
7.00 mm
75% Thread Drill Size
7.00 mm
Shank Length
55.00 mm
55% Thread Drill Size
7.25 mm
Thread Size
M8x1
Square Size
6.20 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Finish
Hard Lube
Tap Thread Type
Metric Fine
Number of Pieces
1
Thread Direction
Right Hand
List Number
S2126302
Cutting Direction - Machining
Right Hand
Primary Material Application
All Materials
Extended Neck
Yes
Thread Pitch
1.00 mm
Primary Material Application ISO Code
K, M, N, O, P, S
Thread Limit
6HX
Shank Type - Machining
Weldon Flat
Measurement System
Metric
Thread Standard
Metric Fine
Series
Prototex Synchrospeed
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M8x1, Metric, Overall Length 90 mm, High Speed Steel, THL, Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 7.00 mm, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.