Spiral Point Tap, M8-1.25, Taper, Metric Coarse, 3 Flutes, Hard Lube

  • Mfr # EP2023302-M8

  • Zoro # G2510669


product price:  $80.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
8.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M8
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP2023302-M8
Zoro #
G2510669
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
8.00mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
93.40mm
Thread Length
18.00mm
Tap Thread Size
M8-1.25
Drill Bit Size
6.80 mm
Thread Size
M8x1.25
Square Size
6.20 mm
55% Thread Drill Size
7.10 mm
75% Thread Drill Size
H
65% Thread Drill Size
I
Shank Length
55.00 mm
Pitch Diameter Limit
6GX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Finish
Hard Lube
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Limit
6GX
Series
Prototex Eco Plus
Primary Material Application ISO Code
K, M, N, P
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Shank Type - Machining
Straight
Thread Pitch
1.25 mm
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Extended Neck
Yes
Class of Fit
H3
Helix Angle
0 Degrees
List Number
EP2023302
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, High Speed Steel, THL, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size H, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.