Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper, 2

  • Mfr # 202061-M2.5

  • Zoro # G2890400


product price: $55.85
/ea

Key Features

Shank Dia.
3.00mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Taper
Tap Size
M2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202061-M2.5
Zoro #
G2890400
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3.00mm
Tap Dimension Type
Metric
Tap Size
M2.5
Overall Length
51.00mm
Tap Thread Size
M2.5-0.45
Thread Length
9.00mm
65% Thread Drill Size
2.10 mm
Square Size
2.10 mm
75% Thread Drill Size
#46
55% Thread Drill Size
#44
Thread Size
M2.5x0.45
Shank Length
41.00 mm
Drill Bit Size
2.05 mm
Pitch Diameter Limit
4HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Thread Pitch
0.45 mm
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Extended Neck
Yes
Secondary Material Application ISO Code
N
Thread Limit
4HX
Measurement System
Metric
Primary Material Application ISO Code
M, P, S
Series
Prototex TiNi
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
202061

Description

Spiral Point Tap, Thread Size M2.5x0.45, Metric, Overall Length 50 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9 mm, 75 Percent Thread Drill Size #46, Class of Fit H3, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.