Zoro Homepage

Spiral Point Tap, Taper, 2

  • Mfr # 20211-M3

  • Zoro # G2890437


product price: $32.89
/ea

Key Features

Shank Dia.
3.50mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Taper
Tap Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20211-M3
Zoro #
G2890437
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
3.50mm
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
57.25mm
Tap Thread Size
M3-0.5
Thread Length
9.00mm
75% Thread Drill Size
2.50 mm
55% Thread Drill Size
#37
Drill Bit Size
2.50 mm
65% Thread Drill Size
#38
Shank Length
38.00 mm
Square Size
2.70 mm
Thread Size
M3x0.5
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
Metric Coarse
Tap Finish
Uncoated
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Limit
D3
Series
Prototex OS
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Primary Material Application
Steel
Thread Pitch
0.50 mm
Coolant Fed
Non-Coolant Through
Extended Neck
No
Secondary Material Application ISO Code
N
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
20211
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit JIS 2, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.