Zoro Homepage

Spiral Point Tap, Taper, 2

  • Mfr # 20211-M4

  • Zoro # G2890507


product price: $33.95
/ea

Key Features

Shank Dia.
4.50mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Taper
Tap Size
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20211-M4
Zoro #
G2890507
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
4.50mm
Tap Dimension Type
Metric
Tap Size
M4
Overall Length
65.00mm
Tap Thread Size
M4-0.7
Thread Length
12.00mm
75% Thread Drill Size
3.30 mm
Square Size
3.40 mm
Shank Length
42.00 mm
55% Thread Drill Size
3.50 mm
65% Thread Drill Size
3.40 mm
Thread Size
M4x0.7
Drill Bit Size
3.30 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
P
Thread Pitch
0.70 mm
Primary Material Application
Steel
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Extended Neck
No
Secondary Material Application ISO Code
N
Spiral Direction
Neutral
Series
Prototex OS
Thread Standard
Metric Coarse
Thread Limit
D3, D4
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
20211

Description

Spiral Point Tap, Thread Size M4x0.7, Metric, Overall Length 63 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D3/D4, Class of Fit JIS 2, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.