Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper, 2

  • Mfr # A2320766-UNF1

  • Zoro # G2562983


product price: $46.25
/ea

Key Features

Shank Dia.
1/8"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Taper
Tap Size
#1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2320766-UNF1
Zoro #
G2562983
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Size
#1
Overall Length
1-3/4"
Pitch Diameter Limit
3B
Tap Thread Size
#1-72
Thread Length
1/4"
Square Size
2.79 mm
Shank Length
35.90 mm
Drill Bit Size
0.0610 in
Thread Size
#1-72
75% Thread Drill Size
#53
55% Thread Drill Size
1.60 mm
65% Thread Drill Size
1.55 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
List Number
A2320766
Tap Thread Type
UNF
Number of Pieces
1
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
Prototex TiNi
Thread Limit
H1, H2
Measurement System
Pipe
Thread Standard
UNF
Shank Type - Machining
Straight
Spiral Direction
Neutral
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Threads per Inch
72
Coolant Fed
Non-Coolant Through
Class of Fit
H3
Extended Neck
Yes
Secondary Material Application ISO Code
N
Primary Material Application ISO Code
M, P, S
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #1-72, UNF, Overall Length 42.9 mm, High Speed Steel, TiCN, Right Hand, Thread Length 7 mm, 75 Percent Thread Drill Size #53, Thread Limit H1/H2, Class of Fit H3, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.