Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 2 Flutes

  • Mfr # 20211-M2.5

  • Zoro # G2890522


product price: $36.59
/ea

Key Features

Shank Dia.
3.00mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Taper
Tap Size
M2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20211-M2.5
Zoro #
G2890522
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3.00mm
Tap Dimension Type
Metric
Tap Size
M2.5
Overall Length
51.00mm
Thread Length
8.00mm
Tap Thread Size
M2.5-0.45
65% Thread Drill Size
2.10 mm
55% Thread Drill Size
#44
75% Thread Drill Size
#46
Square Size
2.10 mm
Drill Bit Size
2.05 mm
Thread Size
M2.5x0.45
Shank Length
37.50 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Primary Material Application
Steel
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Secondary Material Application ISO Code
N
Spiral Direction
Neutral
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Thread Limit
D3
Measurement System
Metric
Extended Neck
No
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Series
Prototex OS
Thread Pitch
0.45 mm
Class of Fit
H3
Helix Angle
0 Degrees
List Number
20211
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M2.5x0.45, Metric, Overall Length 50 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 8 mm, 75 Percent Thread Drill Size #46, Thread Limit D3, Class of Fit H3, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.