Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 2 Flutes

  • Mfr # 20211-M5

  • Zoro # G2890592


product price: $35.89
/ea

Key Features

Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Taper
Tap Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20211-M5
Zoro #
G2890592
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M5
Overall Length
72.00mm
Tap Thread Size
M5-0.8
Thread Length
13.00mm
Shank Length
45.00 mm
Thread Size
M5x0.8
Drill Bit Size
4.20 mm
65% Thread Drill Size
4.30 mm
75% Thread Drill Size
4.20 mm
Square Size
4.90 mm
55% Thread Drill Size
4.40 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Non-Coolant Through
Thread Pitch
0.80 mm
Shank Type - Machining
Straight
Primary Material Application
Steel
Series
Prototex OS
Extended Neck
No
Measurement System
Metric
Primary Material Application ISO Code
P
Spiral Direction
Neutral
Thread Limit
D3, D4
Secondary Material Application ISO Code
N
Thread Standard
Metric Coarse
Helix Angle
0 Degrees
List Number
20211
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D3/D4, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.