Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 2 Flutes

  • Mfr # 202161-M1.6

  • Zoro # G2890732


product price: $63.99
/ea

Key Features

Shank Dia.
2.50mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Taper
Tap Size
M1.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
202161-M1.6
Zoro #
G2890732
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
2.50mm
Tap Dimension Type
Metric
Tap Size
M1.6
Overall Length
40.50mm
Thread Length
5.00mm
Tap Thread Size
M1.6-0.35
Shank Length
35.00 mm
65% Thread Drill Size
1.30 mm
Drill Bit Size
1.25 mm
Square Size
2.10 mm
75% Thread Drill Size
1.25 mm
55% Thread Drill Size
1.35 mm
Thread Size
M1.6x0.35
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
M, P, S
Thread Pitch
0.35 mm
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Limit
6HX
Measurement System
Metric
Series
Prototex TiNi
Spiral Direction
Neutral
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Extended Neck
Yes
Shank Type - Machining
Straight
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
202161
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M1.6x0.35, Metric, Overall Length 40 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5 mm, 75 Percent Thread Drill Size 1.25 mm, Class of Fit JIS 2, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.