Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 2 Flutes

  • Mfr # 202161-M2

  • Zoro # G2890741


product price: $47.99
/ea

Key Features

Shank Dia.
3.00mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Taper
Tap Size
M2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202161-M2
Zoro #
G2890741
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3.00mm
Tap Dimension Type
Metric
Tap Size
M2
Overall Length
46.00mm
Thread Length
8.00mm
Tap Thread Size
M2-0.4
65% Thread Drill Size
1.65 mm
Thread Size
M2x0.4
Shank Length
37.00 mm
55% Thread Drill Size
#51
Drill Bit Size
1.60 mm
Square Size
2.10 mm
75% Thread Drill Size
1.60 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
N
Series
Prototex TiNi
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Thread Pitch
0.40 mm
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Limit
6HX
Extended Neck
Yes
Primary Material Application ISO Code
M, P, S
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
202161

Description

Spiral Point Tap, Thread Size M2x0.4, Metric, Overall Length 45 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 8 mm, 75 Percent Thread Drill Size 1.60 mm, Class of Fit JIS 2, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.