Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 2 Flutes

  • Mfr # 202161-M2.2

  • Zoro # G2890680


product price: $50.19
/ea

Key Features

Shank Dia.
3.00mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Taper
Tap Size
M2.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202161-M2.2
Zoro #
G2890680
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3.00mm
Tap Dimension Type
Metric
Tap Size
M2.2
Overall Length
46.00mm
Tap Thread Size
M2.2-0.45
Thread Length
8.00mm
Square Size
2.10 mm
Drill Bit Size
1.75 mm
Shank Length
37.00 mm
65% Thread Drill Size
1.80 mm
75% Thread Drill Size
1.75 mm
Thread Size
M2.2x0.45
55% Thread Drill Size
#49
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
Metric Coarse
Tap Finish
Uncoated
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Series
Prototex TiNi
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Pitch
0.45 mm
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
N
Thread Limit
6HX
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
202161
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M2.2x0.45, Metric, Overall Length 45 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 8 mm, 75 Percent Thread Drill Size 1.75 mm, Class of Fit JIS 2, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.