Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 2 Flutes

  • Mfr # 202161-M2.5

  • Zoro # G2890750


product price: $47.99
/ea

Key Features

Shank Dia.
3.00mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Taper
Tap Size
M2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202161-M2.5
Zoro #
G2890750
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3.00mm
Tap Dimension Type
Metric
Tap Size
M2.5
Overall Length
51.00mm
Tap Thread Size
M2.5-0.45
Thread Length
9.00mm
Shank Length
41.00 mm
Drill Bit Size
2.05 mm
55% Thread Drill Size
#44
Thread Size
M2.5x0.45
75% Thread Drill Size
#46
Square Size
2.10 mm
65% Thread Drill Size
2.10 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
Metric Coarse
Tap Finish
Uncoated
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Prototex TiNi
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Extended Neck
Yes
Thread Pitch
0.45 mm
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Secondary Material Application ISO Code
N
Thread Limit
6HX
Measurement System
Metric
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
202161

Description

Spiral Point Tap, Thread Size M2.5x0.45, Metric, Overall Length 50 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9 mm, 75 Percent Thread Drill Size #46, Class of Fit H3, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.