Zoro Homepage

Spiral Point Tap, Taper 2 Flutes

  • Mfr # 22207-UNC2

  • Zoro # G2896770


product price: $71.25
/ea

Key Features

Shank Dia.
1/8"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Taper
Tap Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22207-UNC2
Zoro #
G2896770
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Size
#2
Overall Length
1-13/16"
Tap Thread Size
#2-56
Thread Length
3/8"
75% Thread Drill Size
1.73 mm
Square Size
2.10 mm
65% Thread Drill Size
1.80 mm
Drill Bit Size
0.0730 in
Shank Length
36.00 mm
Thread Size
#2-56
55% Thread Drill Size
#49
Pitch Diameter Limit
3B

Description

Spiral Point Tap, Thread Size #2-56, UNC, Overall Length 45 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9 mm, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H1/H2, Class of Fit JIS 2, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.