Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 2 Flutes

  • Mfr # 22207-UNC4

  • Zoro # G2896892


product price: $57.89
/ea

Key Features

Shank Dia.
1/8"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Taper
Tap Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22207-UNC4
Zoro #
G2896892
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
2-1/4"
Thread Length
3/8"
Tap Thread Size
#4-40
Square Size
2.70 mm
Thread Size
#4-40
55% Thread Drill Size
3/32 in
65% Thread Drill Size
2.30 mm
Shank Length
46.00 mm
Drill Bit Size
0.0930 in
75% Thread Drill Size
2.20 mm
Pitch Diameter Limit
3B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Secondary Material Application ISO Code
N
Extended Neck
Yes
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Series
Prototex TiNi
Class of Fit
JIS 2
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Measurement System
Pipe
Primary Material Application ISO Code
M, P, S
Thread Standard
UNC
Threads per Inch
40
Thread Limit
H2
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle
0 Degrees
Number of Pieces
1
List Number
22207

Description

Spiral Point Tap, Thread Size #4-40, UNC, Overall Length 56 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H2, Class of Fit JIS 2, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.