Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 2 Flutes

  • Mfr # M20213-M3

  • Zoro # G2515672


product price: $43.35
/ea

Key Features

Shank Dia.
3.50mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Taper
Tap Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20213-M3
Zoro #
G2515672
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
3.50mm
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
57.00mm
Thread Length
9.00mm
Tap Thread Size
M3-0.5
Drill Bit Size
2.50 mm
Thread Size
M3x0.5
75% Thread Drill Size
2.50 mm
55% Thread Drill Size
#37
65% Thread Drill Size
#38
Shank Length
38.00 mm
Square Size
2.70 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
Metric Coarse
Tap Finish
Steam Oxide
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Pitch
0.50 mm
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Secondary Material Application
Steel
Spiral Direction
Neutral
Thread Limit
6HX
Primary Material Application ISO Code
M
Series
Prototex X·pert M
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
P
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
M20213

Description

Spiral Point Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 9 mm, 75 Percent Thread Drill Size 2.50 mm, Class of Fit JIS 2, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.