Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 2 Flutes

  • Mfr # M22213-UNC3

  • Zoro # G2518019


product price: $45.35
/ea

Key Features

Shank Dia.
1/8"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Taper
Tap Size
#3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22213-UNC3
Zoro #
G2518019
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Size
#3
Overall Length
2"
Thread Length
5/16"
Tap Thread Size
#3-48
Square Size
2.10 mm
55% Thread Drill Size
2.12 mm
65% Thread Drill Size
#46
Thread Size
#3-48
Drill Bit Size
0.0830 in
75% Thread Drill Size
2.00 mm
Shank Length
37.50 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
P
Primary Material Application ISO Code
M
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Limit
H2, H3
Thread Standard
UNC
Primary Material Application
Stainless Steel
Coolant Fed
Non-Coolant Through
Series
Prototex X·pert M
Secondary Material Application
Steel
Spiral Direction
Neutral
Threads per Inch
48
Measurement System
Pipe
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
M22213

Description

Spiral Point Tap, Thread Size #3-48, UNC, Overall Length 50 mm, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 8 mm, 75 Percent Thread Drill Size 2.00 mm, Thread Limit H2/H3, Class of Fit JIS 2, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.