Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 2 Flutes

  • Mfr # M22213-UNC6

  • Zoro # G2517991


product price: $43.95
/ea

Key Features

Shank Dia.
3/16"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Taper
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22213-UNC6
Zoro #
G2517991
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
3/16"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
2-1/4"
Tap Thread Size
#6-32
Thread Length
7/16"
Square Size
3.00 mm
Thread Size
#6-32
Shank Length
36.00 mm
55% Thread Drill Size
#32
Drill Bit Size
0.1120 in
75% Thread Drill Size
#36
65% Thread Drill Size
#34
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Primary Material Application
Stainless Steel
Primary Material Application ISO Code
M
Thread Standard
UNC
Spiral Direction
Neutral
Threads per Inch
32
Series
Prototex X·pert M
Secondary Material Application ISO Code
P
Class of Fit
H3
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Limit
H3, H4
Secondary Material Application
Steel
Measurement System
Pipe
Extended Neck
Yes
Helix Angle
0 Degrees
List Number
M22213
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 56 mm, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 11 mm, 75 Percent Thread Drill Size #36, Thread Limit H3/H4, Class of Fit H3, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.