Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 2 Flutes

  • Mfr # M2221305-UNC3

  • Zoro # G2517687


product price: $49.15
/ea

Key Features

Shank Dia.
1/8"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Taper
Tap Size
#3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2221305-UNC3
Zoro #
G2517687
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Size
#3
Overall Length
2"
Tap Thread Size
#3-48
Thread Length
5/16"
55% Thread Drill Size
2.12 mm
Thread Size
#3-48
Drill Bit Size
0.0830 in
75% Thread Drill Size
2.00 mm
Square Size
2.10 mm
65% Thread Drill Size
#46
Shank Length
37.50 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
TiN
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Series
Prototex X.pert M
Thread Limit
H2, H3
Spiral Direction
Neutral
Extended Neck
Yes
Secondary Material Application ISO Code
P
Class of Fit
JIS 2
Secondary Material Application
Steel
Thread Standard
UNC
Primary Material Application ISO Code
M
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Threads per Inch
48
Primary Material Application
Stainless Steel
Helix Angle
0 Degrees
Number of Pieces
1
List Number
M2221305

Description

Spiral Point Tap, Thread Size #3-48, UNC, Overall Length 50 mm, Cobalt High Speed Steel, TiN, Right Hand, Thread Length 8 mm, 75 Percent Thread Drill Size 2.00 mm, Thread Limit H2/H3, Class of Fit JIS 2, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.