Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 2 Flutes

  • Mfr # M2221305-UNC4

  • Zoro # G2517693


product price: $44.89
/ea

Key Features

Shank Dia.
1/8"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Taper
Tap Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2221305-UNC4
Zoro #
G2517693
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
2-1/4"
Tap Thread Size
#4-40
Thread Length
3/8"
Thread Size
#4-40
55% Thread Drill Size
3/32 in
Shank Length
38.00 mm
Drill Bit Size
0.0930 in
Square Size
2.70 mm
65% Thread Drill Size
2.30 mm
75% Thread Drill Size
2.20 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Finish
TiN
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
P
Series
Prototex X.pert M
Secondary Material Application
Steel
Threads per Inch
40
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel
Thread Standard
UNC
Measurement System
Pipe
Thread Limit
H2, H3
Primary Material Application ISO Code
M
Class of Fit
JIS 2
Extended Neck
Yes
Helix Angle
0 Degrees
Number of Pieces
1
List Number
M2221305

Description

Spiral Point Tap, Thread Size #4-40, UNC, Overall Length 56 mm, Cobalt High Speed Steel, TiN, Right Hand, Thread Length 9 mm, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H2/H3, Class of Fit JIS 2, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.