Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 2 Flutes

  • Mfr # P22210-UNC8

  • Zoro # G2901068


product price: $31.95
/ea

Key Features

Shank Dia.
3/16"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Taper
Tap Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P22210-UNC8
Zoro #
G2901068
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3/16"
Tap Dimension Type
Inch
Tap Size
#8
Overall Length
2-9/16"
Tap Thread Size
#8-32
Thread Length
1/2"
Square Size
3.40 mm
Shank Length
42.00 mm
Thread Size
#8-32
Drill Bit Size
0.1380 in
55% Thread Drill Size
3.60 mm
75% Thread Drill Size
3.40 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
N, O
Primary Material Application ISO Code
P
Extended Neck
Yes
Class of Fit
JIS 2
Shank Type - Machining
Straight
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Thread Limit
2B
Threads per Inch
32
Measurement System
Pipe
Spiral Direction
Neutral
Thread Standard
UNC
Series
Prototex X.pert P
Helix Angle
0 Degrees
Number of Pieces
1
List Number
P22210

Description

Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 63 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 3.40 mm, Thread Limit 2B, Class of Fit JIS 2, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.