Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 2 Flutes

  • Mfr # P23210-UNF2

  • Zoro # G2901941


product price: $46.19
/ea

Key Features

Shank Dia.
1/8"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Taper
Tap Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P23210-UNF2
Zoro #
G2901941
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Size
#2
Overall Length
1-13/16"
Thread Length
1/4"
Tap Thread Size
#2-64
Drill Bit Size
0.0730 in
Square Size
2.10 mm
65% Thread Drill Size
#49
Thread Size
#2-64
Shank Length
33.00 mm
55% Thread Drill Size
1.87 mm
75% Thread Drill Size
1.80 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Thread Standard
UNF
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Primary Material Application
Steel
Measurement System
Pipe
Spiral Direction
Neutral
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Thread Limit
H2, H3
Threads per Inch
64
Coolant Fed
Non-Coolant Through
Series
Prototex X·pert P
Secondary Material Application ISO Code
N, O
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
P23210

Description

Spiral Point Tap, Thread Size #2-64, UNF, Overall Length 45 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7 mm, 75 Percent Thread Drill Size 1.80 mm, Thread Limit H2/H3, Class of Fit JIS 2, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.