Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 2 Flutes

  • Mfr # P23210-UNF8

  • Zoro # G2902081


product price: $36.49
/ea

Key Features

Shank Dia.
3/16"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Taper
Tap Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P23210-UNF8
Zoro #
G2902081
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3/16"
Tap Dimension Type
Inch
Tap Size
#8
Overall Length
2-9/16"
Tap Thread Size
#8-36
Thread Length
1/2"
65% Thread Drill Size
9/64 in
Square Size
3.40 mm
Thread Size
#8-36
Shank Length
42.00 mm
55% Thread Drill Size
#27
75% Thread Drill Size
#29
Drill Bit Size
0.1380 in
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
UNF
Tap Finish
Uncoated
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Primary Material Application ISO Code
P
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Secondary Material Application ISO Code
N, O
Shank Type - Machining
Straight
Thread Limit
H2, H3
Thread Standard
UNF
Spiral Direction
Neutral
Series
Prototex X·pert P
Threads per Inch
36
Class of Fit
H3
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Helix Angle
0 Degrees
Number of Pieces
1
List Number
P23210

Description

Spiral Point Tap, Thread Size #8-36, UNF, Overall Length 63 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size #29, Thread Limit H2/H3, Class of Fit H3, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.