Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 2 Flutes

  • Mfr # P28210-BSW3/16

  • Zoro # G2903509


product price: $40.85
/ea

Key Features

Shank Dia.
1/4"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Taper
Tap Size
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P28210-BSW3/16
Zoro #
G2903509
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
3/16"
Overall Length
2-13/16"
Tap Thread Size
3/16"-24
Thread Length
1/2"
Drill Bit Size
0.1650 in
Thread Size
3/16"-24
Shank Length
1 3/4 in
Square Size
0.1930 in
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Thread Type
BSW
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Measurement System
Fractional Inch
Series
Prototex X·pert P
Thread Standard
BSW
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Threads per Inch
24
Secondary Material Application ISO Code
N, O
Extended Neck
Yes
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Primary Material Application ISO Code
P
Helix Angle
0 Degrees
List Number
P28210
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 3/16 In.-24, BSW, Overall Length 2 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 33/64 in, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.