Zoro Homepage

Spiral Point Tap, Taper, 2

  • Mfr # P22210-UNC2

  • Zoro # G2901083


product price: $41.89
/ea

Key Features

Shank Dia.
1/8"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Taper
Tap Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P22210-UNC2
Zoro #
G2901083
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Size
#2
Overall Length
1-13/16"
Tap Thread Size
#2-56
Thread Length
1/4"
Square Size
2.10 mm
Drill Bit Size
0.0730 in
Thread Size
#2-56
Shank Length
33.00 mm
55% Thread Drill Size
#49
75% Thread Drill Size
1.73 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
UNC
Tap Finish
Uncoated
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Primary Material Application
Steel
Measurement System
Pipe
Secondary Material Application ISO Code
N, O
Coolant Fed
Non-Coolant Through
Class of Fit
JIS 2
Shank Type - Machining
Straight
Spiral Direction
Neutral
Threads per Inch
56
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Thread Limit
H2, H3
Extended Neck
Yes
Thread Standard
UNC
Primary Material Application ISO Code
P
Series
Prototex X·pert P
Helix Angle
0 Degrees
Number of Pieces
1
List Number
P22210

Description

Spiral Point Tap, Thread Size #2-56, UNC, Overall Length 45 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7 mm, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H2/H3, Class of Fit JIS 2, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.