Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper, 3

  • Mfr # 20211-M8

  • Zoro # G2890443


product price: $43.49
/ea

Key Features

Shank Dia.
8.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M8
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20211-M8
Zoro #
G2890443
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
8.00mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
93.30mm
Thread Length
18.00mm
Tap Thread Size
M8-1.25
75% Thread Drill Size
H
Shank Length
55.00 mm
Drill Bit Size
6.80 mm
Square Size
6.20 mm
65% Thread Drill Size
I
55% Thread Drill Size
7.10 mm
Thread Size
M8x1.25
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Primary Material Application
Steel
Extended Neck
No
Measurement System
Metric
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
P
Thread Pitch
1.25 mm
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Limit
D4, D5
Series
Prototex OS
Spiral Direction
Neutral
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
20211

Description

Spiral Point Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size H, Thread Limit D4/D5, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.