Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper, 3

  • Mfr # 20890-M4

  • Zoro # G2894223


product price: $50.65
/ea

Key Features

Shank Dia.
3.00mm
Tap Style
Spiral Point
Tap Chamfer
Taper
Tap Dimension Type
Metric
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20890-M4
Zoro #
G2894223
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3.00mm
Tap Dimension Type
Metric
Tap Size
M4
Overall Length
91.50mm
Thread Length
25.00mm
Tap Thread Size
M4-0.7
Pitch Diameter Limit
6H
Tap Length Standard
DIN 13, ISO 2
55% Thread Drill Size
3.50 mm
Shank Length
20.00 mm
Square Size
2.10 mm
Thread Size
M4x0.7
75% Thread Drill Size
3.40 mm
65% Thread Drill Size
3.30 mm

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Taper
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
3
Number of Pieces
1
List Number
20890
Tap Finish
Uncoated
Standards
DIN 357
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
MMB
Primary Material Application
Steel
Thread Limit
D3, D4
Primary Material Application ISO Code
P
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Tap Type
Spiral Point
Spiral Direction
Neutral
Thread Pitch
0.70mm
Tap Shank Standard
DIN 13, ISO 2
Thread Standard
Metric Coarse
Material Grade - Machining
Vanadium High Speed Steel
Extended Shank
Yes
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size M4x0.7, Metric, Overall Length 90 mm, Cobalt High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 3.40 mm, Thread Limit D3, D4, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.