Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper, 3

  • Mfr # 22207-UNC10

  • Zoro # G2896807


product price: $56.79
/ea

Key Features

Shank Dia.
1/4"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#10
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22207-UNC10
Zoro #
G2896807
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1/4"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-13/16"
Tap Thread Size
#10-24
Thread Length
5/8"
Drill Bit Size
0.1540 in
Shank Length
54.00 mm
Thread Size
#10-24
75% Thread Drill Size
#25
Square Size
4.90 mm
65% Thread Drill Size
#23
55% Thread Drill Size
#21
Pitch Diameter Limit
3B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, P, S
Coolant Fed
Non-Coolant Through
Extended Neck
No
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Thread Standard
UNC
Thread Limit
H2, H3
Series
Prototex TiNi
Measurement System
Pipe
Class of Fit
H3
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Threads per Inch
24
Helix Angle
0 Degrees
Number of Pieces
1
List Number
22207

Description

Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 70 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 16 mm, 75 Percent Thread Drill Size #25, Thread Limit H2/H3, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.