Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper, 3

  • Mfr # 22207-UNC1/4

  • Zoro # G2896700


product price: $61.89
/ea

Key Features

Shank Dia.
1/4"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22207-UNC1/4
Zoro #
G2896700
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1/4"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
3-1/4"
Tap Thread Size
1/4"-20
Thread Length
9/16"
55% Thread Drill Size
#3
Square Size
5.50 mm
75% Thread Drill Size
#7
65% Thread Drill Size
#5
Shank Length
55.00 mm
Drill Bit Size
0.2010 in
Thread Size
1/4"-20
Pitch Diameter Limit
3B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Thread Limit
H3
Measurement System
Fractional Inch
Extended Neck
Yes
Series
Prototex TiNi
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
M, P, S
Class of Fit
H3
Threads per Inch
20
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N
Spiral Direction
Neutral
Thread Standard
UNC
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Shank Type - Machining
Straight
Helix Angle
0 Degrees
Number of Pieces
1
List Number
22207

Description

Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.