Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper, 3

  • Mfr # 22207-UNC5/16

  • Zoro # G2896877


product price: $64.69
/ea

Key Features

Shank Dia.
5/16"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22207-UNC5/16
Zoro #
G2896877
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
5/16"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
3-5/8"
Thread Length
11/16"
Tap Thread Size
5/16"-18
Square Size
6.20 mm
Shank Length
60.50 mm
75% Thread Drill Size
F
Drill Bit Size
0.2600 in
65% Thread Drill Size
17/64 in
Thread Size
5/16"-18
55% Thread Drill Size
I
Pitch Diameter Limit
3B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application ISO Code
N
Threads per Inch
18
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Class of Fit
H3
Series
Prototex TiNi
Thread Standard
UNC
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Thread Limit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
22207

Description

Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 90 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.