Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper, 3

  • Mfr # 222079-EGUNC4

  • Zoro # G2896752


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3/16"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#4
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222079-EGUNC4
Zoro #
G2896752
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3/16"
Tap Size
#4
Tap Dimension Type
Inch
Overall Length
2-9/16"
Thread Length
1/2"
Tap Thread Size
#4-40
55% Thread Drill Size
3/32 in
Drill Bit Size
0.0930 in
Thread Size
#4-40
75% Thread Drill Size
2.20 mm
65% Thread Drill Size
2.30 mm
Square Size
3.40 mm
Shank Length
50.00 mm
Pitch Diameter Limit
3B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Threads per Inch
40
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Secondary Material Application ISO Code
N
Thread Limit
3B
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Series
Prototex TiNi
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Class of Fit
JIS 2
Primary Material Application ISO Code
M, P, S
Spiral Direction
Neutral
Extended Neck
Yes
Measurement System
Pipe
Helix Angle
0 Degrees
List Number
222079
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #4-40, UNC, Overall Length 63 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13 mm, Tap Chamfer Plug, Thread Limit 3B, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.