Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper, 3

  • Mfr # 222079-EGUNC6

  • Zoro # G2896971


product price: $69.35
/ea

Key Features

Shank Dia.
1/4"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#6
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
222079-EGUNC6
Zoro #
G2896971
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1/4"
Tap Size
#6
Tap Dimension Type
Inch
Overall Length
2-13/16"
Tap Thread Size
#6-32
Thread Length
5/8"
Shank Length
54.00 mm
Thread Size
#6-32
Square Size
4.90 mm
Drill Bit Size
0.1120 in
65% Thread Drill Size
#34
55% Thread Drill Size
#32
75% Thread Drill Size
#36
Pitch Diameter Limit
3B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Finish
Uncoated
Tap Thread Type
UNC
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Limit
3B
Secondary Material Application ISO Code
N
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Threads per Inch
32
Measurement System
Pipe
Class of Fit
H3
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Series
Prototex TiNi
Thread Standard
UNC
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, P, S
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle
0 Degrees
List Number
222079
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 70 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 16 mm, Tap Chamfer Plug, Thread Limit 3B, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.