Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper, 3

  • Mfr # 222079-EGUNC8

  • Zoro # G2896962


product price: $68.35
/ea

Key Features

Shank Dia.
1/4"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#8
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
222079-EGUNC8
Zoro #
G2896962
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1/4"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
3-1/4"
Thread Length
9/16"
Tap Thread Size
#8-32
Drill Bit Size
0.1380 in
75% Thread Drill Size
3.40 mm
Shank Length
57.00 mm
Square Size
4.90 mm
55% Thread Drill Size
3.60 mm
Thread Size
#8-32
65% Thread Drill Size
3.50 mm
Pitch Diameter Limit
3B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Thread Limit
3B
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M, P, S
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Thread Standard
UNC
Series
Prototex TiNi
Extended Neck
Yes
Secondary Material Application ISO Code
N
Measurement System
Pipe
Threads per Inch
32
Class of Fit
JIS 2
Spiral Direction
Neutral
Helix Angle
0 Degrees
Number of Pieces
1
List Number
222079

Description

Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15 mm, Tap Chamfer Plug, Thread Limit 3B, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.