Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper, 3

  • Mfr # 22217-UNC6

  • Zoro # G2896737


product price: $48.25
/ea

Key Features

Shank Dia.
3/16"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#6
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22217-UNC6
Zoro #
G2896737
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3/16"
Tap Size
#6
Tap Dimension Type
Inch
Overall Length
2-1/4"
Tap Thread Size
#6-32
Thread Length
1/2"
Drill Bit Size
0.1120 in
Square Size
3.00 mm
Thread Size
#6-32
55% Thread Drill Size
#32
65% Thread Drill Size
#34
75% Thread Drill Size
#36
Shank Length
44.00 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
Prototex TiNi
Coolant Fed
Non-Coolant Through
Class of Fit
H3
Secondary Material Application ISO Code
N
Thread Limit
H3, H4
Extended Neck
Yes
Measurement System
Pipe
Shank Type - Machining
Straight
Threads per Inch
32
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Standard
UNC
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Helix Angle
0 Degrees
List Number
22217
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 56 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size #36, Thread Limit H3/H4, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.