Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper, 3

  • Mfr # 23207-UNF5/16

  • Zoro # G2898128


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Shank Dia.
5/16"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23207-UNF5/16
Zoro #
G2898128
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
5/16"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
3-5/8"
Thread Length
11/16"
Tap Thread Size
5/16"-24
Drill Bit Size
0.2720 in
75% Thread Drill Size
I
Thread Size
5/16"-24
55% Thread Drill Size
9/32 in
Square Size
6.20 mm
65% Thread Drill Size
J
Shank Length
60.50 mm
Pitch Diameter Limit
3B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Class of Fit
H3
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Fractional Inch
Thread Standard
UNF
Extended Neck
Yes
Thread Limit
H3
Spiral Direction
Neutral
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Threads per Inch
24
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N
Series
Prototex TiNi
Helix Angle
0 Degrees
List Number
23207
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 5/16 In.-24, UNF, Overall Length 90 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.