Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper, 3

  • Mfr # A2220766-UNC3/8

  • Zoro # G2559431


product price: $71.89
/ea

Key Features

Shank Dia.
3/8"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2220766-UNC3/8
Zoro #
G2559431
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3/8"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
3-1/16"
Tap Thread Size
3/8"-16
Thread Length
3/4"
Pitch Diameter Limit
3B
Drill Bit Size
0.3150 in
Thread Size
3/8"-16
Square Size
7.26 mm
65% Thread Drill Size
P
55% Thread Drill Size
8.40 mm
75% Thread Drill Size
0.3125 in
Shank Length
39.10 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
UNC
List Number
A2220766
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
Prototex TiNi
Shank Type - Machining
Straight
Secondary Material Application ISO Code
N
Threads per Inch
16
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Thread Standard
UNC
Measurement System
Fractional Inch
Thread Limit
H3, H4
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M, P, S
Extended Neck
Yes
Class of Fit
3B
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 74.6 mm, High Speed Steel, TiCN, Right Hand, Thread Length 19 mm, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H3/H4, Class of Fit 3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.